Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Polypropylene Fume Hood Accessory, Base Cabinets
SDP

Catalog No. 361000124 Shop All AirClean Systems Products
Change view
Click to view available options
Product Type:
Unvented
Vented
For Use With (Equipment):
AC4000S
AC8000S, ACPT8000S
Polypropylene Fume Hood
Width (English):
72 in.
96 in.
Height Overall (English):
32 in.
36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment) Width (English) Height Overall (English)
36-100-0124 Unvented AC8000S, ACPT8000S 96 in. 36 in.
36-100-0103 Vented Polypropylene Fume Hood 72 in. 32 in.
36-100-0098 Vented AC4000S - 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 36-100-0124 Supplier AirClean™ Systems Supplier No. ACA1083T
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Base cabinets with variety of shelving options are used with AirClean Polypropylene Fume Hoods.

  • Ideal for storage of corrosive chemicals
  • May be vented into the corresponding hood to prevent excessive fume buildup

Specifications

For Use With (Equipment) AC8000S, ACPT8000S
Depth (English) 30 in.
Width (English) 96 in.
Width (Metric) 243.8 cm
Product Type Unvented
Material Polypropylene
Height Overall (English) 36 in.
Height Overall (Metric) 91.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.