Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Polypropylene Total Exhaust Fume Hoods
SDP

Catalog No. 361000043 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
32 x 35 x 34 in.
32 x 71 x 34 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior
36-100-0043 32 x 71 x 34 in.
36-100-0040 32 x 35 x 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 36-100-0043 Supplier AirClean™ Systems Supplier No. AC6000TE

To maximize workspace, choose the AirClean Systems Polypropylene Total Exhaust Fume Hood. It's single wall design allows for more room to do actual work.

  • Comes with folding sash and vapor-proof fluorescent light
  • AirZone™ baffling allows for predictable and effective airflow pattern to capture toxic chemical fumes and vapors
  • Thermally fused propylene design provides built-in work base that will effectively contain liquids and provide excellent chemical resistance
  • Seamless construction allows for easy cleaning
  • Optional airflow monitor for constant alphanumeric readout of airflow
  • Available with single or dual exhaust duct connections
  • Polypropylene base cabinets available in vented and non-vented models

Specifications

Product Type Fume Hood
Lighting Type Vapor-proof Fluorescent
Material Polypropylene
Construction Total exhaust, Single wall for more work space, Corrosion-resistant
Depth (English) 36 in.
Depth (Metric) 91.4 cm
Dimensions (D x W x H) Interior 32 x 71 x 34 in.
Height (English) 59 in.
Height (Metric) 149.8 cm
Includes Folding sash; AirZone baffling; Single/dual exhaust duct connections; Vapor-proof fluorescent light
Width (English) 72 in.
Width (Metric) 182.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.