Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Airejector™ Aspirator Pump

Catalog No. 11474213 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
3.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
11-474-213 3.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-474-213

missing translation for 'validMainframeMsg'

Tapered serrated hose connection on side arm and water outlet

  • Typical free air capacity of 0.05 cu. ft./min. (1.4L/min.) with water at gauge pressure of 40psig (276kPa)
  • Accommodates 1/4 to 5/16 in. (6.4 to 7.9mm) rubber tubing
  • 3/8 in. NPT connecting thread at top
  • Diameter of serrated tips, 0.37 in. (9.5mm)

Model: 11-474-208

  • Overall length, 2.875 in.
  • Model: 11-474-213
    • Comes with 0.25 in. NPT nipple; Length: 1.145 in.
    • Overall length with nipple, 3.75 in.

    Applications:

    • Urea nitrogen test by aerator method
    • Cleaning pipets and sedimentation tubes
    • Drawing up spilled liquids

    Warranty and Services

    12 months

    Specifications

    Material Nickel-plated Brass
    Length (English) 3.75 in.
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.