Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems AirMax™ Polypropylene Total Exhaust Fume Hoods
SDP

Catalog No. 361000048 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
21 x 25 x 32 in.
21 x 37 x 32 in.
21 x 49 x 32 in.
21 x 85 x 32 in.
21 x 183 x 32 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior
36-100-0048 21 x 85 x 32 in.
36-100-0046 21 x 49 x 32 in.
36-100-0044 21 x 37 x 32 in.
36-100-0047 21 x 183 x 32 in.
36-100-0045 21 x 25 x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 36-100-0048 Supplier AirClean™ Systems Supplier No. AC8030TE
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Standard bypass design of the AirClean Systems AirMax™ Polypropylene Total Exhaust Fume Hood exhausts constant volume of air, regardless of sash position.

  • Manufactured from all-white, flame-retardant polypropylene
  • NO RUST- all contact surfaces are constructed of polypropylene
  • Microprocessor controller monitors face velocity and displays the real-time airflow on the LCD screen in linear feet per minute
  • Vertical sliding safety glass sash
  • Built-in vapor-proof fluorescent light
  • Easy-access utilities panel for operation and maintenance
  • Non-hydroscopic, will not absorb moisture
  • Large volume spill basin with solid work surface

Safety Features:

  • Advanced airfoil design that is important to the overall safety and performance of the fume hood
  • Rolled entry and advanced air foil design prevents reverse flow and eddy currents from escaping the fume hood
  • Double sidewall construction allows mounting of services and outlets on the posts
  • Effective spill containment- Removable work surface exposes spill basin that may be fitted with drain for disposal of any spills
  • Removable work surface exposes spill basin that may be fitted with drain for disposal of any spills
  • Rear baffle extends below work surface to effectively remove any heavy gases or evaporation from a spill
Options:
  • Can be fitted with wet scrubber system to remove high volumes of water soluble acids and solvents
  • Auto dosing system for neutralization of acids
  • Polycarbonate sash for HF applications
  • Polypropylene blowers
  • Variable speed driver to make a true VAV system
  • Polypropylene base cabinets

Specifications

Product Type Total Exhaust Fume Hood
Dimensions (D x W x H) Interior 21 x 85 x 32 in.
Liner Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.