Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Airug™ Mat
GREENER_CHOICE

Catalog No. 19086033 Shop All NoTrax Products
Change view
Click to view available options
Color:
Black
Black/Yellow
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-086-033 Black
19-086-034 Black/Yellow
19-086-035 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-086-033 Supplier NOTRAX™ Supplier No. 410R0336BL
Add to Cart
Add to Cart

Airug™ Mat features an embossed wide ribbed top surface that runs down the mat, to enhance slip resistance while providing increased worker fatigue relief

  • PVC closed cell foam construction relieves leg and back discomfort while providing a barrier to cold floors
  • Basic anti-fatigue protection provided
  • Beveled edges on all four sides

Specifications

Width (English) 60 ft.
Thickness (English) 3/8 in.
Color Black
Length (English) 3 ft.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.