Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Akro-Mils Bin, Stackable, Rectangle, Polymer, 5-1/2 in Width

Catalog No. 5000512296
Encompass

This durable storage bin is designed for efficient organization in various settings. Made from polymer, it features a rectangular shape and is stackable, providing versatile storage solutions.

  • Stackable design
  • Rectangular shape
  • Made from durable plastic
  • Overall dimensions: 5-1/2 in width, 10-7/8 in length, 4 in height
  • Inside dimensions: 4-3/4 in height, 4-3/8 in width, 10-1/4 in length
  • Black color
  • Can be hung
  • 30 lb load capacity
  • Manufactured in the United States

Catalog No. 50-005-12296 Supplier MSC Supplier No. 43384783
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This durable storage bin is designed for efficient organization in various settings. Made from polymer, it features a rectangular shape and is stackable, providing versatile storage solutions.

  • Stackable design
  • Rectangular shape
  • Made from durable plastic
  • Overall dimensions: 5-1/2 in width, 10-7/8 in length, 4 in height
  • Inside dimensions: 4-3/4 in height, 4-3/8 in width, 10-1/4 in length
  • Black color
  • Can be hung
  • 30 lb load capacity
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.