Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Akro-Mils Dividable Storage Tote, Rectangle, Plastic, 10-7/8 x 8-1/4 x 5 in, Gray

Catalog No. 5000532360
Encompass

This dividable storage tote is designed for efficient organization and storage in various environments. Constructed from durable plastic, this rectangular tote provides versatile storage with its dividable interior and stackable design. It is ideal for organizing parts, tools, or supplies.

  • Dividable design allows for flexible organization.
  • Made from durable plastic material.
  • Measures 10-7/8 in length, 8-1/4 in width, and 5 in height.
  • Gray color for easy identification.
  • Load capacity of 20 lb.
  • Stackable for space-saving storage.

Catalog No. 50-005-32360 Supplier MSC Supplier No. 43394634
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dividable storage tote is designed for efficient organization and storage in various environments. Constructed from durable plastic, this rectangular tote provides versatile storage with its dividable interior and stackable design. It is ideal for organizing parts, tools, or supplies.

  • Dividable design allows for flexible organization.
  • Made from durable plastic material.
  • Measures 10-7/8 in length, 8-1/4 in width, and 5 in height.
  • Gray color for easy identification.
  • Load capacity of 20 lb.
  • Stackable for space-saving storage.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.