Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Akro-Mils Hopper Shelf Bin, Plastic, Red, 8-3/8 x 11-5/8 x 4 in

Catalog No. 5000536962
Encompass

This hopper shelf bin is designed for efficient storage. It is made from durable plastic, features a red color, and has overall dimensions of 8-3/8 inches wide, 11-5/8 inches long, and 4 inches high. It offers a load capacity of 15 lb and is nestable for space-saving storage when not in use.

  • Made from durable plastic
  • Red color for easy identification
  • Hopper shelf style for convenient access
  • Rectangular shape
  • Overall dimensions of 8-3/8 in W x 11-5/8 in L x 4 in H
  • Inside dimensions of 7-1/8 in W x 10-1/4 in L x 4 in H
  • Load capacity of 15 lb
  • Nestable for compact storage when empty
  • Manufactured in the United States

Catalog No. 50-005-36962 Supplier MSC Supplier No. 43373711
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hopper shelf bin is designed for efficient storage. It is made from durable plastic, features a red color, and has overall dimensions of 8-3/8 inches wide, 11-5/8 inches long, and 4 inches high. It offers a load capacity of 15 lb and is nestable for space-saving storage when not in use.

  • Made from durable plastic
  • Red color for easy identification
  • Hopper shelf style for convenient access
  • Rectangular shape
  • Overall dimensions of 8-3/8 in W x 11-5/8 in L x 4 in H
  • Inside dimensions of 7-1/8 in W x 10-1/4 in L x 4 in H
  • Load capacity of 15 lb
  • Nestable for compact storage when empty
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.