Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Akro-Mils Hopper Shelf Bin, Polymer, 4-1/8 in Width, Blue

Catalog No. 5000533602
Encompass

This hopper shelf bin is a rectangular storage solution crafted from durable polymer plastic. Designed for nesting, it offers efficient storage when not in use and is suitable for various material handling and storage applications.

  • Bin style: Hopper shelf
  • Shape: Rectangle
  • Material: Plastic
  • Overall width: 4-1/8 in
  • Overall length: 23-5/8 in
  • Overall height: 4 in
  • Inside width: 3 in
  • Inside length: 22-1/8 in
  • Inside height: 4 in
  • Color: Blue
  • Designed for nesting
  • Load capacity: 20 lb
  • Country of origin: United States

Catalog No. 50-005-33602 Supplier MSC Supplier No. 43247626
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hopper shelf bin is a rectangular storage solution crafted from durable polymer plastic. Designed for nesting, it offers efficient storage when not in use and is suitable for various material handling and storage applications.

  • Bin style: Hopper shelf
  • Shape: Rectangle
  • Material: Plastic
  • Overall width: 4-1/8 in
  • Overall length: 23-5/8 in
  • Overall height: 4 in
  • Inside width: 3 in
  • Inside length: 22-1/8 in
  • Inside height: 4 in
  • Color: Blue
  • Designed for nesting
  • Load capacity: 20 lb
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.