Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Akro-Mils Hopper Shelf Bin, Polymer, Rectangle, Red, 20 lb Capacity

Catalog No. 5000512274
Encompass

This hopper shelf bin is a rectangular storage solution crafted from durable polymer. Designed for efficient material handling and storage, it features a vibrant red color and a 20 lb load capacity. Its nesting capability allows for efficient space utilization when empty.

  • Hopper shelf style
  • Rectangular shape
  • Nesting capability
  • Made from polymer material
  • Overall width: 11-1/8 in
  • Overall length: 17-7/8 in
  • Overall height: 4 in
  • Inside width: 10 in
  • Inside length: 16-1/2 in
  • Inside height: 4 in
  • Load capacity: 20 lb
  • Color: Red

Catalog No. 50-005-12274 Supplier MSC Supplier No. 43376706
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hopper shelf bin is a rectangular storage solution crafted from durable polymer. Designed for efficient material handling and storage, it features a vibrant red color and a 20 lb load capacity. Its nesting capability allows for efficient space utilization when empty.

  • Hopper shelf style
  • Rectangular shape
  • Nesting capability
  • Made from polymer material
  • Overall width: 11-1/8 in
  • Overall length: 17-7/8 in
  • Overall height: 4 in
  • Inside width: 10 in
  • Inside length: 16-1/2 in
  • Inside height: 4 in
  • Load capacity: 20 lb
  • Color: Red

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.