Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Akro-Mils Nest & Stack Storage Tote, 19-1/2 x 23-1/2 x 13 in, Gray

Catalog No. 5000528543
Encompass

This Akro-Mils rectangular storage tote is constructed from durable polyethylene plastic, offering a robust solution for various organizational and storage needs. Its design allows for both stacking when full and nesting when empty, optimizing space utilization. With generous overall dimensions of 19-1/2 x 23-1/2 x 13 in and a substantial 90 lb load capacity, this gray tote provides efficient and reliable storage.

  • Rectangular shape
  • Constructed from polyethylene plastic
  • Overall dimensions: 19-1/2 x 23-1/2 x 13 in
  • Inside dimensions: 18 x 16-7/8 x 12-7/8 in
  • Gray color
  • Stacking design
  • Nesting capability
  • Load capacity: 90 lb

Catalog No. 50-005-28543 Supplier MSC Supplier No. 43399054
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Akro-Mils rectangular storage tote is constructed from durable polyethylene plastic, offering a robust solution for various organizational and storage needs. Its design allows for both stacking when full and nesting when empty, optimizing space utilization. With generous overall dimensions of 19-1/2 x 23-1/2 x 13 in and a substantial 90 lb load capacity, this gray tote provides efficient and reliable storage.

  • Rectangular shape
  • Constructed from polyethylene plastic
  • Overall dimensions: 19-1/2 x 23-1/2 x 13 in
  • Inside dimensions: 18 x 16-7/8 x 12-7/8 in
  • Gray color
  • Stacking design
  • Nesting capability
  • Load capacity: 90 lb

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.