Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Akro-Mils Shelf Bin, Polymer, 4-1/8 in x 11-5/8 in x 4 in, Green

Catalog No. 5000533646
Encompass

This 4 inch tall shelf bin is constructed of durable industrial-grade polymers, providing a neat and attractive storage solution. Its superior, one-piece construction is waterproof, unaffected by grease or oil, and works in temperatures down to -20°F, making it a robust alternative to cardboard bins. It is designed to fit on standard wire or steel shelving.

  • Constructed of durable industrial-grade polymers.
  • Provides a neat and attractive storage solution.
  • Superior alternative to weak and flimsy cardboard bins.
  • One-piece construction is waterproof and unaffected by grease or oil.
  • Works in temperatures down to -20°F.
  • Fits on shelving.
  • Features a hopper front.
  • Nesting capability.
  • Load capacity of 10 lb.

Catalog No. 50-005-33646 Supplier MSC Supplier No. 43294347
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 4 inch tall shelf bin is constructed of durable industrial-grade polymers, providing a neat and attractive storage solution. Its superior, one-piece construction is waterproof, unaffected by grease or oil, and works in temperatures down to -20°F, making it a robust alternative to cardboard bins. It is designed to fit on standard wire or steel shelving.

  • Constructed of durable industrial-grade polymers.
  • Provides a neat and attractive storage solution.
  • Superior alternative to weak and flimsy cardboard bins.
  • One-piece construction is waterproof and unaffected by grease or oil.
  • Works in temperatures down to -20°F.
  • Fits on shelving.
  • Features a hopper front.
  • Nesting capability.
  • Load capacity of 10 lb.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.