Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Al-23 Insulating Tube, Both Ends Open, Thin Wall

Catalog No. AA31490QAT
Change view
Click to view available options
Diameter (Metric) Inside:
0.8 mm
1 mm
1.1 mm
1.2 mm
1.3 mm
1.5 mm
1.7 mm
Diameter (Metric) Outside:
1.5 mm
1.6 mm
1.7 mm
2 mm
2.5 mm
2.7 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Diameter (Metric) Outside
AA31490QAT 1.3 mm 2.5 mm
AA31486QAT 1.1 mm 1.7 mm
AA31485QAT 0.8 mm 1.6 mm
AA31484QAT 1 mm 1.5 mm
AA31488QAT 1.2 mm 2 mm
AA31489QAT 1.5 mm 2 mm
AA31492QAT 1.7 mm 2.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. AA31490QAT Supplier Thermo Scientific™ Supplier No. 31490QAT
Add to Cart

Specifications

Quantity 400 mm
Diameter (Metric) Inside 1.3 mm
Diameter (Metric) Outside 2.5 mm
Form Solid
What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.