Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Al-23 Multibore Round Tube, O.D.: 8mm, Eight 0.8mm Bores, Thermo Scientific™

Catalog No. AA32716EM
Change view
Click to view available options
Quantity:
100 mm
200 mm
250 mm
800 mm
1000 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA32716EM 800 mm
AA32716DM 100 mm
AA32716DR 200 mm
AA32716DT 250 mm
AA32716EO 1000 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. AA32716EM Supplier Thermo Scientific Chemicals Supplier No. 32716EM
Only null left
Add to Cart

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Al-23 Multibore Round Tube
Name Note Eight bores
Quantity 800 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.