Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Simpson Pressure Washer, Cold Water, Gas, 4 GPM, 4400 PSI

Catalog No. 502838847
Encompass

This Simpson Pressure Washer is a gas-powered, cold water unit featuring an AAA Triplex Pump. It delivers a flow rate of 4 GPM and has a pressure of 4400 PSI. The engine has a displacement of 420.0 cc. It comes with a 50 ft x 3/8 in steel braided hose, a gun and lance, a siphon tube, and five quick-connect nozzles.

  • Cold water type
  • Gas power type
  • 4.0 GPM flow rate
  • 4400 PSI pressure
  • AAA Triplex pump type
  • 420.0 cc engine displacement
  • Includes gun and lance
  • Includes siphon tube
  • Includes five quick-connect nozzles
  • Includes 50 ft x 3/8 in steel braided hose

Catalog No. 50-283-8847 Supplier MSC Supplier No. 49040041
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Simpson Pressure Washer is a gas-powered, cold water unit featuring an AAA Triplex Pump. It delivers a flow rate of 4 GPM and has a pressure of 4400 PSI. The engine has a displacement of 420.0 cc. It comes with a 50 ft x 3/8 in steel braided hose, a gun and lance, a siphon tube, and five quick-connect nozzles.

  • Cold water type
  • Gas power type
  • 4.0 GPM flow rate
  • 4400 PSI pressure
  • AAA Triplex pump type
  • 420.0 cc engine displacement
  • Includes gun and lance
  • Includes siphon tube
  • Includes five quick-connect nozzles
  • Includes 50 ft x 3/8 in steel braided hose

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.