Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Simpson Pressure Washer, 4 GPM, Gas, Cold Water

Catalog No. 502835544
Encompass

This pressure washer delivers a flow rate of 4.0 GPM and operates using gas with cold water. Designed for high-performance cleaning, it features an AAA Triplex Pump and is powered by a Honda engine with 389.0 cc displacement, providing 4200 pressure. It comes equipped with a 50 ft x 3/8 in steel braided hose, a gun and lance, and five quick-connect nozzles for versatile cleaning tasks.

  • AAA Triplex pump
  • 50 ft hose
  • Five quick-connect nozzles
  • 50 ft x 3/8 in steel braided hose
  • Gun and lance
  • Siphon tube
  • 4.0 GPM flow rate
  • 4200 pressure
  • 389.0 cc displacement

Catalog No. 50-283-5544 Supplier MSC Supplier No. 49040058
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pressure washer delivers a flow rate of 4.0 GPM and operates using gas with cold water. Designed for high-performance cleaning, it features an AAA Triplex Pump and is powered by a Honda engine with 389.0 cc displacement, providing 4200 pressure. It comes equipped with a 50 ft x 3/8 in steel braided hose, a gun and lance, and five quick-connect nozzles for versatile cleaning tasks.

  • AAA Triplex pump
  • 50 ft hose
  • Five quick-connect nozzles
  • 50 ft x 3/8 in steel braided hose
  • Gun and lance
  • Siphon tube
  • 4.0 GPM flow rate
  • 4200 pressure
  • 389.0 cc displacement

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.