Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC EGA Master Edging Spade, Non-Sparking, Aluminum Bronze, 180 x 280 mm Blade

Catalog No. 502839908
Encompass

This non-sparking edging spade features an aluminum bronze blade and a durable fiberglass D-grip handle, designed for safe use in environments where flammable or combustible materials are present. It is suitable for tasks requiring scooping and edging.

  • Blade material: Aluminum bronze
  • Handle type: D-grip
  • Handle material: Fiberglass
  • Safety properties: Non-sparking
  • Blade style: Square
  • Overall length: 1120 mm
  • Blade length: 280 mm
  • Blade width: 180 mm
  • Weight: 1500 grams

Catalog No. 50-283-9908 Supplier MSC Supplier No. 90844390
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This non-sparking edging spade features an aluminum bronze blade and a durable fiberglass D-grip handle, designed for safe use in environments where flammable or combustible materials are present. It is suitable for tasks requiring scooping and edging.

  • Blade material: Aluminum bronze
  • Handle type: D-grip
  • Handle material: Fiberglass
  • Safety properties: Non-sparking
  • Blade style: Square
  • Overall length: 1120 mm
  • Blade length: 280 mm
  • Blade width: 180 mm
  • Weight: 1500 grams

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.