Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC DOGIPOT Pet Waste Receptacle, Aluminum, Round, 10 gal, 1 ea

Catalog No. 502816934
Encompass

This product is a pet waste station designed for managing animal waste. It features an aluminum container with a round shape and includes 50 liner bags to get started.

  • Container material: aluminum
  • Container shape: round
  • Includes 50 liner bags
  • Lid included
  • Overall height range: 4–8 ft
  • Waste container width/diameter: 13 in
  • Waste container capacity: 10 gal
  • Mount type: wall, post, pole
  • Color: black
  • Country of origin: Vietnam

Catalog No. 50-281-6934 Supplier MSC Supplier No. 19012293
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a pet waste station designed for managing animal waste. It features an aluminum container with a round shape and includes 50 liner bags to get started.

  • Container material: aluminum
  • Container shape: round
  • Includes 50 liner bags
  • Lid included
  • Overall height range: 4–8 ft
  • Waste container width/diameter: 13 in
  • Waste container capacity: 10 gal
  • Mount type: wall, post, pole
  • Color: black
  • Country of origin: Vietnam

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.