Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Albahealth™ Oil Emulsion Dressings

Catalog No. 22415811
Change view
Click to view available options
Dimensions (L x W):
3 x 3 in.
3 x 8 in.
5 x 9 in.
3 x 16 in.
Product Type:
Impregnated Gauze Dressing
Oil Emulsion Dressing
Quantity:
12/Cs.
24/Cs.
36/Cs.
50/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type Quantity
22-415-811 3 x 8 in. Impregnated Gauze Dressing 36/Cs.
22-415-720 3 x 3 in. Impregnated Gauze Dressing 50/Cs.
22-415-721 3 x 8 in. Impregnated Gauze Dressing 24/Cs.
22-415-723 3 x 16 in. Oil Emulsion Dressing 36/Cs.
22-415-724 5 x 9 in. Oil Emulsion Dressing 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-415-811 Supplier Dukal™ Supplier No. 222
Add to Cart
Add to Cart

These Oil Emulsion Dressings are ideal for draining surgical wounds, open ulcers, abrasions and first or second degree burns.

  • Made of a permeable knitted fabric that allows wounds to drain freely into the absorbent dressing.
  • Non-adherent petrolatum.
  • Enhances wound drainage.
  • Minimizes maceration.
  • Supports healing environment.
  • Unique sterile stay flat packaging.
  • Ideal for draining surgical wounds, open ulcers, abrasions and first or second degree burns.

Specifications

Product Type Impregnated Gauze Dressing
Sterility Sterile
Quantity 36/Cs.
Dimensions (L x W) 3 x 8 in.
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.