Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Albahealth™ Plain Packing Strips

Catalog No. 22415728
Change view
Click to view available options
Dimensions (L x W):
5 yd. x 0.25 in.
5 yd. x 0.5 in.
5 yd. x 1 in.
5 yd. x 2 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-415-728 5 yd. x 2 in.
22-415-725 5 yd. x 0.25 in.
22-415-726 5 yd. x 0.5 in.
22-415-727 5 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-415-728 Supplier Dukal™ Supplier No. 263
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Plain Packing Strips are made of odor-resistant, woven gauze fabric for use in wound care management applications such as nasal or sinus packing.

  • Made of a woven gauze fabric which reduces linting and fraying.
  • Iodoform provides odor-resistance to the packing strip.
  • Unbreakable poly bottles.
  • Tamper evident seals.
  • Used in wound care management applications such as nasal or sinus packing.

Specifications

Product Type Packing Strips
Sterility Sterile
Dimensions (L x W) 5 yd. x 2 in.
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.