Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Caster Wheel, 6 in Diameter, 2 in Width, rubber, roller bearing

Catalog No. 5000537411
Encompass

This Albion caster wheel is designed for various applications, featuring a durable rubber construction and a roller bearing for efficient movement. With a 6-inch diameter and a 2-inch width, it provides reliable performance for your equipment needs.

  • Wheel diameter: 6 inches
  • Wheel width: 2 inches
  • Wheel material: rubber
  • Bearing type: roller
  • Axle size: 1/2 inch
  • Wheel core material: rubber
  • Wheel color: gray
  • Mold-on rubber construction
  • Country of origin: United States

Catalog No. 50-005-37411 Supplier MSC Supplier No. 66044249
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Albion caster wheel is designed for various applications, featuring a durable rubber construction and a roller bearing for efficient movement. With a 6-inch diameter and a 2-inch width, it provides reliable performance for your equipment needs.

  • Wheel diameter: 6 inches
  • Wheel width: 2 inches
  • Wheel material: rubber
  • Bearing type: roller
  • Axle size: 1/2 inch
  • Wheel core material: rubber
  • Wheel color: gray
  • Mold-on rubber construction
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.