Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Caster Wheel, Semi-Steel, 6 in Diameter, Roller Bearing

Catalog No. 5000512125
Encompass

This caster wheel features a durable semi-steel construction with a 6-inch diameter and a 2-1/2 inch width, designed for reliable performance in various industrial and commercial settings. Equipped with a roller bearing, it ensures smooth and efficient movement for equipment and machinery.

  • Semi-steel wheel material
  • 6 in wheel diameter
  • 2-1/2 in wheel width
  • Roller bearing type
  • Iron wheel core material
  • Gray wheel color
  • Maximum temperature of 800 °F
  • 1/2 in axle size
  • 3/4 in inside diameter

Catalog No. 50-005-12125 Supplier MSC Supplier No. 66044389
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This caster wheel features a durable semi-steel construction with a 6-inch diameter and a 2-1/2 inch width, designed for reliable performance in various industrial and commercial settings. Equipped with a roller bearing, it ensures smooth and efficient movement for equipment and machinery.

  • Semi-steel wheel material
  • 6 in wheel diameter
  • 2-1/2 in wheel width
  • Roller bearing type
  • Iron wheel core material
  • Gray wheel color
  • Maximum temperature of 800 °F
  • 1/2 in axle size
  • 3/4 in inside diameter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.