Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Caster Wheel, Solid Rubber, 4 x 2 in, 1/2 in Axle

Catalog No. 5000513635
Encompass

This caster wheel features a solid rubber construction with a 4 inch diameter and 2 inch width, designed for general purpose mobility. It includes a roller bearing and a 1/2 inch axle, offering smooth operation and durability. The wheel is gray, non-marking, and has a soft hardness rating, suitable for temperatures ranging from -45°F to 180°F.

  • Wheel diameter: 4 in
  • Wheel width: 2 in
  • Axle size: 1/2 in
  • Bearing type: Roller
  • Wheel material: Solid rubber
  • Wheel core material: Rubber
  • Hardness rating: Soft
  • Wheel color: Gray
  • Non-marking: Yes
  • Minimum temperature: -45°F
  • Maximum temperature: 180°F

Catalog No. 50-005-13635 Supplier MSC Supplier No. 00995332
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This caster wheel features a solid rubber construction with a 4 inch diameter and 2 inch width, designed for general purpose mobility. It includes a roller bearing and a 1/2 inch axle, offering smooth operation and durability. The wheel is gray, non-marking, and has a soft hardness rating, suitable for temperatures ranging from -45°F to 180°F.

  • Wheel diameter: 4 in
  • Wheel width: 2 in
  • Axle size: 1/2 in
  • Bearing type: Roller
  • Wheel material: Solid rubber
  • Wheel core material: Rubber
  • Hardness rating: Soft
  • Wheel color: Gray
  • Non-marking: Yes
  • Minimum temperature: -45°F
  • Maximum temperature: 180°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.