Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Floor Lock, Position, 5-11/32 in Mounting Height, For 4 in Caster Wheels

Catalog No. 5000535411
Encompass

This floor lock is designed to secure mobile equipment with 4 in diameter caster wheels, providing stability and preventing movement. It features a mounting height of 5-11/32 in and a retracted clearance of 4-11/16 in. The top plate measures 3-11/16 in x 5-3/8 in, with a bolt hole spacing of 2-5/8 in x 3-5/8 in.

  • Designed for use with 4 in diameter caster wheels.
  • Features a mounting height of 5-11/32 in.
  • Includes bolt hole spacing of 2-5/8 in x 3-5/8 in.
  • Top plate dimensions are 3-11/16 in x 5-3/8 in.
  • Provides a retracted clearance of 4-11/16 in.

Catalog No. 50-005-35411 Supplier MSC Supplier No. 66038894
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor lock is designed to secure mobile equipment with 4 in diameter caster wheels, providing stability and preventing movement. It features a mounting height of 5-11/32 in and a retracted clearance of 4-11/16 in. The top plate measures 3-11/16 in x 5-3/8 in, with a bolt hole spacing of 2-5/8 in x 3-5/8 in.

  • Designed for use with 4 in diameter caster wheels.
  • Features a mounting height of 5-11/32 in.
  • Includes bolt hole spacing of 2-5/8 in x 3-5/8 in.
  • Top plate dimensions are 3-11/16 in x 5-3/8 in.
  • Provides a retracted clearance of 4-11/16 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.