Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Rigid Caster, Phenolic, 4 inch Wheel, 1400 lb Capacity

Catalog No. 5000530293
Encompass

This rigid top plate caster features a durable phenolic wheel with a 4 inch diameter and a 1400 lb load capacity, designed for robust industrial applications. It is equipped with a roller bearing for smooth operation and a cold forged construction for enhanced durability.

  • Top plate mount type
  • Phenolic wheel material
  • 4 inch wheel diameter
  • 2 inch wheel width
  • Black wheel color
  • Roller bearing type
  • Cold forged construction
  • 6.25 inch plate length
  • 4.5 inch plate width
  • 5-5/8 inch overall height
  • Zinc finish/coating
  • 1400 lb load capacity
  • Notched yoke base
  • 1/4 in steel legs
  • Zerk fitting lubrication
  • Hollow axle
  • Suitable for conveyor/dragline operations, mobile racks, and utility trucks
  • Rigid style

Catalog No. 50-005-30293 Supplier MSC Supplier No. 75948406
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid top plate caster features a durable phenolic wheel with a 4 inch diameter and a 1400 lb load capacity, designed for robust industrial applications. It is equipped with a roller bearing for smooth operation and a cold forged construction for enhanced durability.

  • Top plate mount type
  • Phenolic wheel material
  • 4 inch wheel diameter
  • 2 inch wheel width
  • Black wheel color
  • Roller bearing type
  • Cold forged construction
  • 6.25 inch plate length
  • 4.5 inch plate width
  • 5-5/8 inch overall height
  • Zinc finish/coating
  • 1400 lb load capacity
  • Notched yoke base
  • 1/4 in steel legs
  • Zerk fitting lubrication
  • Hollow axle
  • Suitable for conveyor/dragline operations, mobile racks, and utility trucks
  • Rigid style

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.