Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Swivel Top Plate Caster, Glass-Filled Nylon, 4 in Wheel, 800 lb

Catalog No. 5000527489
Encompass

This swivel top plate caster is constructed with glass-filled nylon wheels, offering robust performance for material handling applications. It features a 4 inch wheel diameter, 2 inch wheel width, and a high load capacity of 800 lb, making it suitable for demanding industrial environments. The caster also includes a roller bearing for smooth operation and a zinc finish for durability.

  • Wheel diameter: 4 in
  • Wheel material: Glass-filled nylon
  • Wheel width: 2 in
  • Bearing type: Roller
  • Construction: Cold forged
  • Plate size: 4 x 4-1/2 in
  • Overall height: 5-5/8 in
  • Finish/coating: Zinc
  • Load capacity: 800 lb
  • Application: Material handling
  • Mount: Top plate
  • Style: Swivel

Catalog No. 50-005-27489 Supplier MSC Supplier No. 74583014
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster is constructed with glass-filled nylon wheels, offering robust performance for material handling applications. It features a 4 inch wheel diameter, 2 inch wheel width, and a high load capacity of 800 lb, making it suitable for demanding industrial environments. The caster also includes a roller bearing for smooth operation and a zinc finish for durability.

  • Wheel diameter: 4 in
  • Wheel material: Glass-filled nylon
  • Wheel width: 2 in
  • Bearing type: Roller
  • Construction: Cold forged
  • Plate size: 4 x 4-1/2 in
  • Overall height: 5-5/8 in
  • Finish/coating: Zinc
  • Load capacity: 800 lb
  • Application: Material handling
  • Mount: Top plate
  • Style: Swivel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.