Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alcian Blue Solution, Sigma-Aldrich

Catalog No. 01259010 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-259-010 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-010 Supplier MilliporeSigma Supelco Supplier No. B8438250ML
Add to Cart
Add to Cart

Alcian Blue solution has been used in the histological staining of acidic glycosaminoglycans (GAGs; mucopolysaccharides) that are carboxylated or sulfated. Sulfated glycosaminoglycans appear to be the preferred substrate for alcian blue at pH 2. 5. Alcian blue has been used to stain hyaluronan (HA), a nonsulfated GAG, but the intensity of the staining of HA is affected by the method of tissue fixation used. Alcian blue staining of GAGs in tissue may be modified through the addition of an electrolyte such as magnesium chloride.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Alcian Blue solution
Concentration 1%
Percent Purity ≥85 %
Color Dark Blue
pH 2.4 to 2.6
Quantity 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.