Learn More
Description
- Contec Alcohol-Free Foam Hand Sanitizer is a waterless hand sanitizer that kills up to 99.9999%* of most common germs after a 15 second wet time
- A better alternative to alcohol-based products, Contec Alcohol-Free Foam Hand Sanitizer contains no triclosan or alcohol and leaves hands feeling moisturized and conditioned
- Because it does not contain alcohol, Contec Alcohol-Free Foam Hand Sanitizer will not sting or irritate when applied to skin; this alcohol-free formula also eliminates problems with absorption and/or ingestion
- CDC guideline compliant E3 classification
- Contec Alcohol-Free Foam Hand Sanitizer Dispensers sold separately
Specifications
Specifications
| Product Type | Foam Hand Sanitizer |
| Composition | Benzalkonium Chloride |
| For Use With (Application) | Kills 99.9999% of germs on hands in 15 sec. |
| For Use With (Equipment) | Contec HAND0300, HAND0301, HAND0304, HAND0311 |
| Includes | Bottle, one pump |
| Quantity | 48/Cs. |
| Volume (English) | 1.5 oz. |
| Volume (Metric) | 45 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
