Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Alcohol Prep Pads

Catalog No. 22415050 Shop All Fisherbrand Products
Change view
Click to view available options
Disposable:
Single-use
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable
22-415-050 Single-use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-415-050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For preparation of the skin prior to an injection. Saturated with 70% isopropyl alcohol.

  • Ideal for use as an antiseptic cleanser
  • Sterile
  • Saturated with 70% isopropyl alcohol
  • Medium size (1.18 in. x 2.36 in.)
  • 2-Ply, non-woven pads

Specifications

Product Type Alcohol Prep Pad
Color White
Form Liquid
Dimensions (L x W) 1.18 x 2.36 in.
Disposable Single-use
Latex Free Yes
Quantity 200/Pk., 20 Pk./Cs.
Size Medium
Solution Type 70% IPA
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.