Learn More
Description
Alcojet is a blend of sodium silicate, a mixture of complex phosphate, concentrated organic chlorine, sodium carbonate, and an alkylalkoxylate.
- Biodegradable, water soluble and readily disposable
- Free rinsing for reliable results and no interfering residues
- Phosphate content: 8.7% (expressed as phosphorus)
- Dilute 1:200 for typical use (10g in 1L water)
- Use to pass cleaning validation tests for lab accreditation and plant inspection approval
- USDA authorized for use in federally inspected meat and poultry plants
Used to clean:
Healthcare instruments, laboratory ware, sampling apparatus, plate glass, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, wine glasses, counters, floors, sidewalks and driveways, metal castings, forgings and stampings, industrial parts, tanks and reactors. Passes inhibitory residue test for water analysis.
Used to remove:
Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, inorganic residues, particulates, solvents, chemicals and solvents.
Surfaces cleaned:
Corrosion inhibited formulation recommended for glass, metal, stainless steel, porcelain, ceramic, grout, plastic, rubber and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly.
Cleaning method:
Laboratory warewashers, water-sterilizers, washer-sanitizers, cart washers, cage washers, spray washers, electrocleaning, ultrasonic cleaners, flow through clean-in-place. Manual cleaning if proper skin and eye protection is used.
Shelf life: 2 years from date of manufacture.
Order Info
0.5kg (1 lb.) makes up to 98.4L (26 gal.) cleaning solution.
Specifications
Specifications
| Product Type | Low-Foaming Powdered Detergent |
| Form | Powder |
| pH | 11 |
| Appearance | White |
| Container Type | Carton |
| Content And Storage | Store closed and upright in a cool dry place at 15° to 30°C. |
| For Use With (Application) | Cleaning contaminants from glassware, metals, plastics, ceramic, porcelain, rubber and fiberglass |
| Volume (English) | 25 lb. |
| Volume (Metric) | 11.3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
