Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Citranox™ Liquid Acid Cleaner and Detergent
GREENER_CHOICE

Catalog No. 16000137 Shop All Alconox Products
Change view
Click to view available options
Volume (English):
1 qt.
1 gal.
5 gal.
15 gal.
55 gal.
Container Type:
Case
Drum
Jerrican
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Container Type
16-000-137 1 gal. Case
16-000-138 5 gal. Jerrican
16-000-140 55 gal. Drum
16-000-139 15 gal. Drum
16-000-136 1 qt. Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 16-000-137 Supplier Alconox™ Supplier No. 1801
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Phosphate-free cleaner and metal brightener for high performance removal of metal oxides, scale, salts and inorganic residues in manual and ultrasonic cleaning.

Citranox contains a blend of organic acids, anionic and non-ionic surfactants and alkanolamines.

 

  • Concentrated, biodegradable and disposable
  • Corrosion inhibited and free rinsing for reliable results and no interfering residues
  • Ideal for trace metal analysis
  • Penetrating wetting power saves time
  • 1-2% solution (dilute 10 to 20mL in 1L of water)
  • Use to pass your cleaning validation tests for lab accreditation and plant inspection approval
  • USDA authorized for use in federally inspected meat and poultry plants

 

Used to clean:
Dairy equipment, laboratory ware, sampling apparatus, lab stills, laser chillers, clean rooms, optical parts, electronic components, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, rethermolators, steam tables, metal forgings, stampings and castings, industrial parts, pipes, tanks, boilers and reactors. Passes inhibitory residue test for water analysis.

Used to remove:
Scale, metal oxides, metal complexes, trace inorganics, milkstone, pasta and starch, soil, grit, buffing compound, grime, grease, fats, oils, particulates, deposits, chemical and solvents.

Surfaces cleaned:
Corrosion inhibited formulation recommended for glass, metal, stainless steel, porcelain, ceramic, plastic, rubber and fiberglass. Can be used on soft metals such as copper, bronze, aluminum, and zinc if rinsed promptly.

Cleaning method:
Soak, brush, sponge, cloth, ultrasonic, flow through clean-inplace. Will foam—not for spray or machine use.

Shelf life: 2 years from date of manufacture

Order Info

3.8L (1 gal.) makes 189L (50 gal.) cleaning solution.

Specifications

Product Type Liquid Acid Cleaner and Detergent
Form Liquid
pH 2.5
Appearance Pale Yellow
Container Type Case
Content And Storage Store closed and upright in a cool dry place at 15° to 30°C.
For Use With (Application) High performance removal of metal oxides, salts and inorganic residues combined with full detergent capability
Quantity 4 Pk.
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.