Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Detojet™ Low-Foaming Liquid Detergent
GREENER_CHOICE

Catalog No. 16000131 Shop All Alconox Products
Change view
Click to view available options
Volume (English):
1 gal.
5 gal.
15 gal.
30 gal.
55 gal.
Container Type:
Case
Drum
Jerry Can (air ok)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Container Type
16-000-131 1 gal. Case
16-000-132 5 gal. Jerry Can (air ok)
16-000-135 55 gal. Drum
16-000-134 30 gal. Drum
16-000-133 15 gal. Drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Use cautiously and follow precautions on label.
Catalog No. 16-000-131 Supplier Alconox™ Supplier No. 1601
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Use cautiously and follow precautions on label.

Low-foaming, heavy duty alkaline detergent for use in labware washers, parts washers, power-spray systems and ultrasonic cleaning systems

Detojet is a non-ionic, highly alkaline detergent containing Potassium Hydroxide, Silicate of Soda and Sodium Hypochlorite.

  • Concentrated, biodegradable and disposable
  • Highly emulsifying and penetrating
  • Free rinsing, leaves no interfering residues
  • Dilute 1:100 (dilute 10mL in 1L of water)
  • Phosphate Content: 2.3% (as phosphorus)
  • Use to pass cleaning validation tests for lab accreditation and plant inspection approval
  • USDA authorized for use in federally inspected meat and poultry plants

Used to clean:
Hospital instruments, laboratory ware, optical components, pharmaceutical apparatus, cosmetics manufacturing equipment, tissue culture ware, plate glass, metal castings, forgings and stampings, industrial parts, animal cages, electronic components, tanks and reactors.

Used to remove:
Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, particulates, inorganic residues, chemical and solvents.

Surfaces cleaned:
Recommended for glass, stainless steel, ceramic, cement and alkali resistant plastics and metals such as stainless steel.

Cleaning method:
Laboratory warewashers, dishwashers, washer-sterilizers, washer sanitizers, cart washers, spray washers, electrocleaning, ultrasonic cleaners flow through clean-in-place and manual cleaning if proper skin and eye protection is used.

Shelf life: 2 years from date of manufacture.

Order Info

3.8L (1 gal). makes up to 757L (200 gal.) cleaning solution.

Specifications

Product Type Low-Foaming Liquid Detergent
Form Liquid
pH 12
Appearance Clear
Container Type Case
Content And Storage Store closed and upright in a cool dry place at 15° to 30°C.
For Use With (Application) Use in labware washers, parts washers, power-spray systems
Quantity 4 Pk.
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.