Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alcor™ iSED™ Automated ESR Analyzers
SDP

Catalog No. 22000114
Change view
Click to view available options
Analysis Time:
20 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analysis Time
22-000-114 20 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-114 Supplier Alcor™ Supplier No. 11200101

missing translation for 'validMainframeMsg'

Automated ESR system with advanced rheology technology

iSED's micro-flow captures the critical kinetics of RBC's in a highly controlled testing environment. Utilizing a very small sample, iSED captures the most critical phase of the early-phase in phenomenon of RBC sedimentation, the so called Rouleaux formation, to produce ESR results that are unaffected by variables commonly associated with traditional ESR testing, such as mixing of sample and temperature.

  • One-step operation
  • Gives result in 20 seconds
  • Requires 100μL sample
  • Requires barcoded EDTA anti-coagulant (13 x 75mm) test tubes
  • Involves closed container sampling
  • Random Access
  • Continuous feed operation
  • Free of disposables
  • Includes automatic Seditrol™ On-Board Quality Control

  • Requires 100-240VAC 50-60Hz, 160w
  • Temperature: 10° to 30°C
  • Weight 13.6kg (30 lb.)
  • Dimensions: 13.4D x 10.5W x 14.3cm H

Warranty and Services

One year

Specifications

Type iSED Automated ESR Analyzer
Sample Type Whole Blood
For Use With (Application) Capturing the most critical phase of the early-phase in phenomenon of RBC sedimentation, the so called Rouleaux formation, to produce ESR results
Analysis Time 20 sec.
Throughput 1 to 130mm/hr.
Includes Printer
Depth (English) 13.4 in.
Depth (Metric) 34 cm
Height (English) 14.3 in.
Height (Metric) 36 cm
Width (English) 10.5 in.
Width (Metric) 27 cm
Electrical Requirements 100 to 240VAC 50 to 60Hz, 160w
Frequency 50/60 Hz
Voltage 100 to 240 VAC
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Parameter Photometrical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.