Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Agarose Dye Marker Set
GREENER_CHOICESCI_ED

Catalog No. S96389 Shop All Aldon Products
Change view
Click to view available options
Color:
Multi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S96389 Multi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Crystal Violet, which is known to the State of California to cause cancer.
Catalog No. S96389 Supplier Innovating Science™ Supplier No. IS5007
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WARNING: This product can expose you to chemicals including Crystal Violet, which is known to the State of California to cause cancer.

Includes

1 x 1 mL Bromophenol Blue, 1 x 1 mL Xylene Cyanol, 1 x 1 mL Orange G, 1 x 1 mL Crystal Violet, 1 x 1 mL Malachite Green, 1 x 1 mL Dye Mixture

Gets student accustomed to the electrophoresis process without using expensive DNA.

  • Dye marker set can be used with a 2% agarose gel
  • Runs up to 8 gels

Specifications

Color Multi
Concentration 1%
Format Ready-to-use
Gel Type Agarose
Label or Dye Proprietary Mix
Ready to Load Yes
Sample Loading Volume 0.125 mL
Volume (Metric) 6 x 1 mL
Wells 48-well
Form Liquid
For Use With (Application) Electrophoresis process
Kit Contents 2% Agarose Gel, 1 x 1 mL of Bromophenol Blue, Xylene Cyanol, Orange G, Crystal Violet, Malachite Green, Dye mixture
Quantity 1 x 1 mL Bromophenol Blue, 1 x 1 mL Xylene Cyanol, 1 x 1 mL Orange G, 1 x 1 mL Crystal Violet, 1 x 1 mL Malachite Green, 1 x 1 mL Dye Mixture
Storage Requirements Ambient
Sufficient For 13+ students
Product Type Dye Marker Set
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.