Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Aldon™ Innovating Science™ Oil Spill Cleanup: Biological vs. Physical Kit
SCI_ED

Catalog No. S06969 Shop All Aldon Products
Change view
Click to view available options
Oil Spill Cleanup: Biological vs. Physical Kit; For 15 groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S06969 Oil Spill Cleanup: Biological vs. Physical Kit; For 15 groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Respirable Crystalline Silica, which is known to the State of California to cause cancer.
Catalog No. S06969 Supplier Aldon™ Supplier No. IS9705

missing translation for 'validMainframeMsg'

WARNING: This product can expose you to chemicals including Respirable Crystalline Silica, which is known to the State of California to cause cancer.

Includes

  • Oil degrading microbe blend (15g)
  • Oil degrading microbe blend
  • Nutrient QuickSolution, to make 1000mL (one)
  • Hydrocarbon encapsulating powder (200g)
  • Plastic vials (32)
  • Plastic cups
  • Cotton balls (one bag)
  • Teacher's Manual and Student Study Guide copymasters

Ideal for students to compare biological and physical methods of oil spill cleanup.

  • Examine effectiveness of each approach using oil degrading microbes blend and hydrocarbon encapsulating polymer to oil
  • Specially prepared stained vegetable oil to simulate crude oil
  • Eliminate associated disposal costs of the real thing which still allowing students to perform procedure using real oil

Order Info

For 15 groups

Specifications

Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) For students to compare biological and physical methods of oil spill cleanup
Includes 15g oil degrading microbe blend, 250ml simulated crude oil, 1 nutrient quicksolution, to make 1000ml, 200g hydrocarbon encapsulating powder, 32 plastic vials, 15 plastic cups, 1 bag cotton balls
Quantity 1
Class Size 15 Lab Groups
Product Type Oil Spill Cleanup Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.