Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Meridian Bioscience™ Alethia™ HSV 1 and 2 External Controls
GSA_VA

Catalog No. 23029011 Shop All Meridian Bioscience Products
Change view
Click to view available options
Content And Storage:
2°C to 8°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Content And Storage
23-029-011 2°C to 8°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-029-011 Supplier Meridian Bioscience™ Supplier No. 479960
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

36 External Control Tests

Molecular diagnostic external controls for use with Alethia HSV type-1 and type-2

  • Expanded molecular menu
  • No capital expense or service contract required
  • Moderately complex with minimal hands-on time
  • Small footprint, easily adaptable to any laboratory

Storage: Store at 2° to 8°C.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Content And Storage 2°C to 8°C
Type Alethia HSV Type-1 and Type-2 External Controls
Includes 36 External Control Tests
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.