Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals USA Standard Sieve, 200 Mesh
Click to view available options
Diameter (Metric) Outer:
7.62 cm
20.3 cm
30.4 cm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
Sieve Depths
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifications
Specifications
| Description | 200 Mesh |
| Depth (English) | 2 in. |
| Depth (Metric) | 5.08 cm |
| Type | Sieve |
| Certifications/Compliance | ASTM E11 |
| Diameter (English) Outer | 8 in. |
| Diameter (Metric) Outer | 20.3 cm |
| Frame Material | Brass |
| Mesh Material | Stainless Steel |
| Sieve Number | 200 |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction