Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies ali-Q™ 2 Aliquoting Pipet Controller Trade-In
SDP

Catalog No. 10101133TI Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
ali-Q 2 VS (Variable Speed)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
10-101-133TI ali-Q 2 VS (Variable Speed)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-101-133TI Supplier VistaLab™ Technologies Supplier No. 21001005TI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A 2-in-1 pipettor for Repeat Pipetting and Conventional Pipetting. Faster, highly accurate, and reproducible multi-dispensing without having to watch the lines on your serological pipet. Unique one-touch repeat pipetting button, aliquot volume setting dial, and speed dial (for Variable Speed version only).

  • 3 models: ali-Q 2 (fixed high speed), ali-Q 2 LS (fixed low speed), ali-Q 2 VS (variable speed model)
  • Grey triggers are touch sensitive for all models - speeds only apply to aliquoting (when using purple button)
  • On-board/in-lab Calibration capability, Removable kickstand
  • Highly accurate and reproducible aliquoting with the press of a single button
  • No need to eyeball the meniscus
  • Use any brand and size of serological pipets; optimal performance when using Wobble-not™ pipets
  • Intelligent measuring system allows real-time corrections for varying environmental conditions
  • Accuracy and precision maintained at any dispense angle for more comfortable body positions; especially beneficial under a hood
  • Highly sensitive, touch-control aspirate and dispense buttons
  • Self-standing, like all Ovation™ pipettes, with an ergonomic and comfortable grip

Order Info

Trade-In your old pipet controller for a new ali-Q2VS - with the unique repeat dispensing function. Upon receipt of your new ali-Q2VS, simply pack your old controller in the outer box and send it to:

VistaLab Technologies

Attn: ali-Q2VS Trade-In

2 Geneva Road

Brewster, New York 10509

888-652-6520

Please include one trade-in controller for each ali-Q2VS ordered

Specifications

Accuracy 2% at 5 mL, 2% (at 0.5 mL)
Battery Type Rechargeable Lithium Ion
Compatible Tips Any serological pipet
Description Capable of dispensing aliquots at a variety of speeds
Autoclavable Not Autoclavable
Color Assorted
Model ali-Q 2 VS
Number of Channels 1
Sterility Non-sterile
Type Variable aliquoting speed
Volume (Metric) 0.5 to 5 mL
Filter Type 0.22 μM PTFE Membrane Filter
Finger Style Sensitive touch-control aspirate and dispense buttons
For Use With (Application) Repeat Pipetting, Multidispensing, Cell Culture, Filling Plates/Tubes
Includes Lithium-ion Battery, Power Supply with USB C Connector, Wall Mount, Calibration Certificate
Quantity 1 Ea.
Warranty 1 Year Limited Warranty
Length (English) 12 in.
Width (English) 10 in.
Height (English) 4 in.
Electrical Requirements Rechargable Lithium Ion Battery, ali-Q Power Supply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.