Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies ali-Q™ 2 Aliquoting Pipet Controller
SDP

Catalog No. 10101131 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Model:
ali-Q 2
ali-Q 2 LS
ali-Q 2 VS
Volume (Metric):
0.3 to 3 mL
0.5 to 5 mL
0.5 to 5 mL (Aliquot)
Type:
Fixed high aliquoting speed
Fixed low aliquoting speed
Variable aliquoting speed
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Volume (Metric) Type
10-101-131 ali-Q 2 0.5 to 5 mL Fixed high aliquoting speed
10-101-132 ali-Q 2 LS 0.3 to 3 mL Fixed low aliquoting speed
10-101-133 ali-Q 2 VS 0.5 to 5 mL (Aliquot) Variable aliquoting speed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-101-131 Supplier VistaLab™ Technologies Supplier No. 21000005
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

A 2-in-1 pipettor for Repeat Pipetting and Conventional Pipetting. Faster, highly accurate, and reproducible multi-dispensing without having to watch the lines on your serological pipet. Unique one-touch repeat pipetting button, aliquot volume setting dial, and speed dial (for Variable Speed version only).

  • 3 models: ali-Q 2 (fixed high speed), ali-Q 2 LS (fixed low speed), ali-Q 2 VS (variable speed model)
  • Grey triggers are touch sensitive for all models - speeds only apply to aliquoting (when using purple button)
  • On-board/in-lab Calibration capability, Removable kickstand
  • Highly accurate and reproducible aliquoting with the press of a single button
  • No need to eyeball the meniscus
  • Use any brand and size of serological pipets; optimal performance when using Wobble-not™ pipets
  • Intelligent measuring system allows real-time corrections for varying environmental conditions
  • Accuracy and precision maintained at any dispense angle for more comfortable body positions; especially beneficial under a hood
  • Highly sensitive, touch-control aspirate and dispense buttons
  • Self-standing, like all Ovation™ pipettes, with an ergonomic and comfortable grip

Specifications

Accuracy 2% at 0.5 and 5 mL
Battery Type Rechargeable Lithium Ion
Compatible Tips Any serological pipet
Autoclavable Not Autoclavable
Color Purple
Disposable Reusable
For Use With Pipette
Grip Type Ergonomic
Material Plastic
Model ali-Q 2
Number of Channels 1
Sterility Non-sterile
Type Fixed high aliquoting speed
Volume (Metric) 0.5 to 5 mL
Filter Type 0.22 μM PTFE Membrane Filter
Finger Style Sensitive touch-control aspirate and dispense buttons
For Use With (Application) Repeat Pipetting, Multidispensing, Cell Culture, Filling Plates/Tubes
Includes USB C Charger, Wall Mount
Quantity 1 Ea.
Warranty 1 Year Limited Warranty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.