Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab Technologies ali-Q™ 2 VS (Variable Speed) Pipet Controller, 10 mL
SDP

Catalog No. 10190329 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume: 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
10-190-329 Volume: 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-190-329 Supplier VistaLab Technologies Supplier No. 21001010
Add to Cart
Add to Cart

Repeat pipetting is faster and easier with ali-Q™ 2. More than just a simple aspirating and dispensing pipettor, ali-Q™ 2 VS is a 2-in-1 aliquoting pipet controller for both standard aspirating and dispensing plus accurate repeat pipetting.

Takes the guesswork out of repeat pipetting with no need to watch the lines

  • Universal nosepiece accepts any size serological pipet
  • Set your ideal speed (up to 7 speeds) for any solution or application
  • Turn the dial to set your exact aliquot volume
  • Multiple alert tones
  • Press and hold aliquot button for accurate dispensing
  • Max aliquoting volume range is 1 to 10 mL
  • Sensitive touch-control aspirate and dispense buttons
  • Lithium-ion battery charges with included USB-C
  • 2 multifunction LED charging status indicators
  • Individually serialized
  • One-year warranty
  • Dimensions: 7.2 x 7.0 x 2.2 in.
  • Weight: 350 g
  • Ideal liquid handling partner when paired with Wobble-not™ Serological Pipets

Accessories included:

  • 0.22 μm replaceable nozzle filter (1 spare)
  • USB-C cable with charger
  • Removable kickstand prevents contact with surfaces when resting
  • Wall mount
  • Calibration certificate

Specifications

Accuracy 2%
Autoclavable Not Autoclavable
Color Purple
Disposable Reusable
For Use With Serological Pipettes 1 to 100 mL
Grip Type Ergonomic
Material Plastic
Model ali-Q 2 VS
Number of Channels 1
Sterility Non-sterile
Type Pipette Controller
Volume (Metric) 10 mL
Increments 0.2 mL
Number of Speeds 7
Plug Type USB-C
Precision 2%
Warranty 2 Years
Voltage 3.7 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.