Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems ALK Laboratories Sterile Vial, Borosilicate Glass, 10 mL, 20 mm

Catalog No. NC3878274
Encompass_Preferred

Sterile empty borosilicate vial for laboratory sample storage and handling. These vials are supplied sterile with a stopper cap and metallic seal, and are packaged for small-batch laboratory use.

  • Capacity: 10 mL.
  • Material: Type I borosilicate glass.
  • Dimensions: 20 x 22 mm (manufacturer listing).
  • Sterility: Supplied sterile.
  • Closure: Stopper cap with metallic seal.
  • Packaging: 25 per box.

Catalog No. NC3878274 Supplier Accuflow Systems Supplier No. SEV1020
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterile empty borosilicate vial for laboratory sample storage and handling. These vials are supplied sterile with a stopper cap and metallic seal, and are packaged for small-batch laboratory use.

  • Capacity: 10 mL.
  • Material: Type I borosilicate glass.
  • Dimensions: 20 x 22 mm (manufacturer listing).
  • Sterility: Supplied sterile.
  • Closure: Stopper cap with metallic seal.
  • Packaging: 25 per box.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.