Learn More
Shawmut Protex™ All-Day-Comfort™ N95 Particulate Respirators

Description
Made by Shawmut Corp™, this NIOSH-approved, disposable N95 particulate respirator meets NIOSH 42 CFR 84 N95 requirements for a minimum 95% filtration efficiency. Its patent-pending All-Day Comfort™ System includes a soft, non-abrasive inner shell precisely thermoformed for a superior fit; a lightweight, super-high-efficiency filter layer for easier breathing, a comfortable viscoelastic nose foam for a secure seal, and expanded force-curve elastic head straps that are engineered to fit a wider range of sizes.
- Molded cup style N95 for superior seal and protection 6
- Better breathability and cooler, fresher air inside the cup with Proprietary Shawmut MB™ filtering technology
- Meets ASTM F3407 Respirator Fit Capability Standard to fit widest range of face sizes and shapes
- Provides respiratory protection by removing more than 95% of airborne particles larger than 0.3 microns
- Secure fit and tight seal around user's face ensures the respirator will perform at N95 standards while being comfortable to wear for long periods
- Less eyeglass fogging with unique viscoelastic nose foam and aluminum nose clip
- Two-strap welded design for more secure fit
- Ideal for sanding, cutting, sawing, yard work, painting, grinding or other heavy industries
- Also appropriate for general masking and travel recommendations, as well as liquid or non-oil-based particles from sprays that do not also emit oil aerosols or vapors
- Made in the USA
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Material | Polypropylene |
| Product Type | General Purpose Particulate Respirator |
| Size | Medium/Large |
| With Exhalation Valve | No |
| Show More |
Not made with natural rubber latex.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.