Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ All-in-One Metal Lens-Cleaning Station

Catalog No. 19025091
Change view
Click to view available options
Description:
Anti-Fog Lens Cleaner w/out silicone,16 oz.
Lens Cleaning Tissue, 4.75 x 6.5 in.
Pre-packed Metal Lens Cleaning Station with non-silicone cleaning solution
Pre-packed Metal Lens Cleaning Station with silicone cleaning solution
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-025091 Lens Cleaning Tissue, 4.75 x 6.5 in.
19-070331 Anti-Fog Lens Cleaner w/out silicone,16 oz.
19-167-503 Pre-packed Metal Lens Cleaning Station with silicone cleaning solution
19-167-504 Pre-packed Metal Lens Cleaning Station with non-silicone cleaning solution
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-025091 Supplier Bausch & Lomb™ Supplier No. 8571

Includes

Includes 1520 absorbent low-lint tissues to clean and buff eyewear and 16 oz. spray pump lens cleaning formula (silicone or non-silicone) for anti-fog protection in most conditions

Designed for harsh or high-traffic work environments

  • Heavy-gauge blue metal cabinet with a low-maintenance enamel finish and a keylock for product retention
  • Mounts easily with included fasteners
  • Full drop-front access allows easy refilling
  • Tissue disposal compartment keeps work area free of litter
  • Measures 17.5L × 18.25W × 3.5 in.H (9 × 44 × 46cm)

Specifications

Description Lens Cleaning Tissue, 4.75 x 6.5 in.
Product Type Cleaning wipe
For Use With (Application) Excellent for glass
Includes Non-silicone treated formula
No. per Pack 760 tissues
Material Soft, non-abrasive, low-lint
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.