Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC O-Cedar Pail, 14 Quart, 11 in High, Plastic, 12 Pack

Catalog No. 502816780
Encompass

This product consists of a pack of 12 14 quart, 11 in high, plastic round gray single pails with a pour spout. Each pail includes a handle and has a 12 in top diameter, suitable for various general-purpose applications.

  • Capacity: 14 quart
  • Constructed from durable plastic
  • Single pail design with pour spout
  • Round shape
  • Features an aluminum handle
  • Overall height: 11 in
  • Handle included
  • Color: Gray
  • Top width: 12 in
  • Manufactured in China

Catalog No. 50-281-6780 Supplier MSC Supplier No. 33678418
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product consists of a pack of 12 14 quart, 11 in high, plastic round gray single pails with a pour spout. Each pail includes a handle and has a 12 in top diameter, suitable for various general-purpose applications.

  • Capacity: 14 quart
  • Constructed from durable plastic
  • Single pail design with pour spout
  • Round shape
  • Features an aluminum handle
  • Overall height: 11 in
  • Handle included
  • Color: Gray
  • Top width: 12 in
  • Manufactured in China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.