Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers All-terrain Heavy Duty AT Series Wheel Chocks
GREENER_CHOICE

Catalog No. 17456147 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-456-147 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-147 Supplier Checkers Supplier No. AT3512RPY
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

All-Terrain Heavy-Duty Wheel Chock with Rubber Pad, 40 Ton Capacity, 28-38 in. Tires.

  • Rated for vehicles with a gross operating weight up to 80,000 lbs.
  • 3rd party tested for compliance
  • ANSI compliant color written guidelines on proper chocking procedures
  • Complies with SAE-J348, NFPA 1901, and NFPA 1906 Standards
  • Resistant to oils, fuels and solvents
  • Recessed carrying handle on the backside of the chock
  • Safety color visibility
  • Replaceable aluminum traction cleats or rubber pads

Specifications

Width (Metric) 0.21 m
Weight (Metric) 3.99 kg
Weight (English) 8.8 lb.
Length (Metric) 0.39 m
Product Type Mounting Bracket
Width (English) 8.5 in.
Material Galvanized Steel
Height (English) 8.5 in.
Length (English) 15.5 in.
Color Silver
Dimensions (L x W x H) 15.5 x 8.5 x 8.5 ft.
Height (Metric) 0.21 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.