Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products All Tyvek Bag, With Steam Indicator Dot
SDP

Catalog No. 19999160
Change view
Click to view available options
Length (English):
4 in.
6 in.
12 in.
14 in.
16 in.
18 in.
22 in.
24 in.
26 in.
30 in.
36 in.
42 in.
48 in.
Width (English):
1 in.
3 in.
8 in.
12 in.
15 in.
18 in.
24 in.
26 in.
30 in.
36 in.
40 in.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-999-160 14 in. 1 in.
19-999-170 4 in. 3 in.
19-999-171 6 in. 3 in.
19-999-174 16 in. 8 in.
19-999-175 12 in. 12 in.
19-999-176 22 in. 12 in.
19-999-177 24 in. 12 in.
19-999-178 18 in. 15 in.
19-999-179 22 in. 18 in.
19-999-180 26 in. 18 in.
19-999-181 24 in. 24 in.
19-999-182 30 in. 26 in.
19-999-183 30 in. 30 in.
19-999-184 36 in. 36 in.
19-999-185 42 in. 36 in.
19-999-186 48 in. 36 in.
19-999-187 48 in. 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 19-999-160 Supplier Keystone Cleanroom Products Supplier No. 60114TW1073BSD
Only null left
Add to Cart
Add to Cart

All 1073B Tyvek Autoclave Bags are the best option for heavy equipment parts, or those with sharp edges and corners that will puncture inferior wrapping materials.

  • Tyvek™ 1073B bags are ideal for steam sterilization of pharmaceutical components such as vial and syringe stoppers and caps as well as heavy equipment parts with sharp edges.
  • Manufactured and packed in an ISO 6 Certified cleanroom
  • Steam sterilisation indicator - autoclavable at 121 to 125 °C
  • Tear and puncture resistant, hydrophobic and lint-free
  • 100% medical grade Tyvek™ 1073B allows fast steam penetration
  • Excellent impact resistance with exceptional microbial barrier
  • Consistently strong factory seals
  • 100% medical and pharmaceutical grade Tyvek™ 1073B autoclave bags are ideal for steam sterilization of pharmaceutical components such as vial and syringe stoppers and caps.
  • With consistently strong factory seals, these are a good choice for heavy or pharmaceutical change parts with sharp corners.
  • All Tyvek construction allows for a greater number of bags per sterilisation load; increasing efficiencies and cost reduction.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Heat Seal
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Length (English) 14 in.
Width (English) 1 in.
Product Type Autoclave Bag
Length (Metric) 35.6 cm
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.