Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ All Weather Permanent Adhesive Blue Vinyl Label Tape for M6/M7 Printers

Catalog No. p-7250859 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Light Blue
Sky Blue
Dimensions (L x W):
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 2 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) For Use With (Equipment)
17-004-606 Blue 50 ft. x 0.5 in. M710, BMP71
17-004-723 Blue 50 ft. x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-644 Blue 50 ft. x 1 in. M710, BMP71
17-004-688 Blue 50 ft. x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-628 Blue 50 ft. x 2 in. M710, BMP71
17-004-700 Blue 50 ft. x 2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-600 Light Blue 50 ft. x 0.5 in. M710, BMP71
17-004-638 Light Blue 50 ft. x 1 in. M710, BMP71
17-004-622 Light Blue 50 ft. x 2 in. M710, BMP71
17-004-705 Light Blue 50 ft. x 2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-594 Sky Blue 50 ft. x 0.5 in. M710, BMP71
17-004-634 Sky Blue 50 ft. x 1 in. M710, BMP71
17-004-616 Sky Blue 50 ft. x 2 in. M710, BMP71
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17-004-606 Supplier Brady™ Supplier No. M7C500595BL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With the ability to last up to 10 years in an outdoor environment, Brady™’s low shrink vinyl with ultra-aggressive adhesive is ideal for a wide range of identification applications.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
  • Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
  • Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-595 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979, ASTM D 523
Adhesive Type Permanent Acrylic
Coating None
Color Blue
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, Lean and 5S Labeling, Pipe and Valve Marking
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 50 ft. x 0.5 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Alternate Part Number M7C-500-595-BL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.