Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ All Weather Permanent Adhesive Continuous Polyester Label Tape for M6/M7 Printers

Catalog No. 17011426 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 1 in.
50 ft. x 1.9 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Certifications/Compliance:
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
UL Recognized, CSA Accepted
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Certifications/Compliance
17-011-426 50 ft. x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) UL Recognized, CSA Accepted
17-011-428 50 ft. x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) UL Recognized, CSA Accepted
17-011-473 50 ft. x 1.9 in. M710, BMP71 RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-011-426 Supplier Brady™ Supplier No. M6C10008591
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The polyester material of these labels is a highly outdoor-durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids.

  • 12+ year outdoor durability reduces identification failures and the costs associated with losing this information
  • No over laminate means durability is drastically improved without adding an over laminate over the print
  • Quick and easy application with pressure-sensitive adhesive
  • Meets regulatory specifications for Halogen-free Applications
  • Made of B-8591 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Component and Equipment Labeling, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -94°F to +356°F
Temperature Range (Metric) -70°C to +180°C
Thickness (English) 0.0043 in.
Thickness (Metric) 0.109 mm
Dimensions (L x W) 50 ft. x 1 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.