Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ All Weather Permanent Adhesive Die-cut Polyester Label Tape for M6/M7 Printers

Catalog No. 17011521 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Silver
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-011-521 Silver
17-011-520 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-011-521 Supplier Brady™ Supplier No. M61968591SL
Add to Cart
Add to Cart

The polyester material of these labels is a highly outdoor-durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids.

  • 12+ year outdoor durability reduces identification failures and the costs associated with losing this information
  • No over laminate means durability is drastically improved without adding an over laminate over the print
  • Quick and easy application with pressure-sensitive adhesive
  • Meets regulatory specifications for Halogen-free Applications
  • Made of B-8591 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted
Adhesive Type Permanent Acrylic
Coating None
Color Silver
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Component and Equipment Labeling, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -94°F to +356°F
Temperature Range (Metric) -70°C to +180°C
Thickness (English) 0.0043 in.
Thickness (Metric) 0.109 mm
Dimensions (L x W) 1.97 x 1.18 in.
Length (English) 1.97 in.
Width (English) 1.18 in.
Width (Metric) 29.97 mm
Height (Metric) 50.04 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.