Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady All Weather Permanent Adhesive Vinyl Labels

Catalog No. 17467585 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
3 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-585 3 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-585 Supplier Brady Supplier No. M422595
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.

  • Versatile — Ideal for labeling pipes, equipment, shelves and other industrial surfaces.
  • Tough — Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime.
  • Adhesive — Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures.
  • Long-lasting —Weather-resistant labels designed to last up to 10 years in an outdoor environment.
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Specifications

Autoclavable Not Autoclavable
Description All Weather Permanent Adhesive Vinyl Labels
Adhesive Type Permanent Acrylic
Coating None
Color Black on White
Finish Gloss
Format Cartridge (Label)
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BMP41, BMP51, BMP53, M410, M510, M511
Labels per Row 1
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82.2°C
Dimensions (L x W) 3 x 1 in.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 3 in.
Height (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.